0 items

Builder Deluxe 5-Blade Ceiling Fan

CBLD525C1

Color Finish

Starting at $110.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Blades in Matte White (Included)
  • Heavy duty motor
  • Includes light kit
  • Light Kit (2-60W Candelabra Bulbs Included)
  • Limited lifetime warranty
  • Remote control adaptable
  • Reversible blade finish

SPECIFICATIONS

AMP
0.53
Blade Finish
Matte White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5436
Collection
Builder Deluxe
Color Finish
Matte White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Alabaster
Height
19-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Silicon Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
69

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday