0 items

Unisan™ 5 in. 4-Ply Cotton Industrial Cut End Dust Head

U13

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four-ply
  • Handle/frame sold separately
  • Keyhole style, half-tie backing dries fast
  • Launder in mesh bag

SPECIFICATIONS

Collection
Unisan™
Color Finish
White
Length
18 in
Material
Cotton, Synthetic
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday