0 items

Unisan™ 5 in. Clip-On Dust Mop Frame in Black

U14

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts clip-on handle (sold separately)
  • Rust-resistant 1/4" wire with rounded ends

SPECIFICATIONS

Collection
Unisan™
Color Finish
Black
Length
18 in
Material
Zinc Plated Metal
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday