0 items

Ferguson Industrial Plastics 50 ft. SDR 11 HDPE Pressure Pipe

PED11B50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Color Finish
Blue
End Connection 1
DIPS
End Connections
DIPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
No
Pipe Tubing Size
4 in
Pressure Class
200#
Schedule Class
DR 11
UL Listed
No
Wall Thickness
0.409 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday