0 items

50 ft. SDR 9 Plastic Pressure Pipe

PED950

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Suitable for use in sewer and landscape drainage applications

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Application
Sewer
Inside Diameter
8-23/50 in
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
Outside Diameter
11-1/10 in
Pipe Tubing Size
10 in
Pressure Class
250#
Schedule Class
SDR 9
Type
Sewer
Wall Thickness
1.233 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday