0 items

DriscoPlex® 4000 50 ft. SDR7 HDPE IPS Pipe

PEI7A50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-906
Collection
DriscoPlex® 4000
Color Finish
Black
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
10 in
Pressure Class
317#
Schedule Class
SDR 7
UL Listed
No
Wall Thickness
1.473 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday