0 items

50 ft. Soft Copper Refrigeration Tube

DRT

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Copper Tubing Temper
Soft
Length
50 ft
Material
Copper
NSF Certified
Yes
Pipe Tubing Size
1/4 in
Type
Refrigeration Tube

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday