0 items

Snyder 50 psi Compression x MPT Connector

J10PO

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Kynar, has outstanding chemical resistance for handling highly corrosive fluids
  • Polypropylene is great for general chemicals
  • Resistant to scale build-up

SPECIFICATIONS

Capacity
500 gal
Clean Bagged
No
Collection
Snyder
Color Finish
Natural White
End Connection 1
Male
End Connection 2
NPT
End Connections
Male x NPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Height
72 in
Material
Plastic
Material Type
HDLPE
Maximum Pressure
50 psi
NSF Certified
Yes
NSF Specifications
NSF 60, NSF 61
Width
53 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday