0 items

DryTec® 50 psi Union Connector

J15PO

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • It has good resistance to organic solvents
  • Polypropylene is great for general chemicals
  • Resistant to scale build-up

SPECIFICATIONS

AWWA Specifications
AWWA B-300-04
Clean Bagged
No
Collection
DryTec®
Color Finish
White
End Connection 1
Union
End Connection 2
NPT
End Connections
Union x NPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Chlorine
Material Type
Polypropylene
Maximum Pressure
50 psi
NSF Certified
Yes
NSF Specifications
NSF 60

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday