0 items

50 x 46 in. 56 gal 3 mil Flat Can Liner in Green 50-Pack

H112060

Capacity

56 gal

$56.12

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

SPECIFICATIONS

Capacity
56 gal
Color Finish
Green
Length
50 in
Material
Resin
Thickness
3 mil
Width
46 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday