0 items

500 ft. 2-Ply Closet Tissue in White (Case of 96)

BWK6150

Length

500 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 500 sheets per roll; 96 rolls per case
  • Embossed
  • Two-ply

SPECIFICATIONS

Color Finish
White
Length
500 ft
Material
Paper

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday