0 items

DriscoPlex®5100 500 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9A500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
AWWA Specifications
AWWA C-901-08
Application
Water
Collection
DriscoPlex®5100
Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
1-1/2 in
Pressure Class
200#
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday