0 items

500 ft. SIDR 9 Plastic Pressure Pipe

PES9A500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
1-1/4 in
Schedule Class
SIDR 9

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday