0 items

Supra® 52 in. 5-Blade Ceiling Fan

MF568

Color Finish

Starting at $147.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.63
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5995
Collection
Supra®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
13 in
Material
Plywood
Number Of Blades
5
UL Listed
Yes
Watts
75.3

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday