0 items

52 in. Ceiling Fan with Blades

CWOD525X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Blades in Black Grained (Included)
  • Remote control adaptable
  • Suitable for Wet Locations

SPECIFICATIONS

Blade Finish
Black
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5532
Color Finish
Galvanized Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
3
Height
13-7/100 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Watts
60.9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday