0 items

Sundowner® 54 in. 5-Blade Ceiling Fan

MF589

Color Finish

Starting at $249.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.67
Blade Finish
White
Blade Pitch
16°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
6523
Collection
Sundowner®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15 in
Material
Plastic
Material Type
ABS
Number Of Blades
5
UL Listed
Yes
Watts
79

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday