0 items

Como™ 54 in. 92.25W 5-Blade Ceiling Fan

MF603

Color Finish

Starting at $429.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.77
Blade Finish
Silver
Blade Pitch
14°
Blade Span
54 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6761
Collection
Como™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin White Opal
Height
15-3/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Material
Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
91

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday