6 in. Cast Carbon Steel 300 psi Flanged Gear Operator Plug Valve
Model 8800 6 in. Cast Carbon Steel 300 psi Flanged Gear Operator Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME Class 300
- ASTM:
- ASTM A-193 Grade B7, ASTM A-216, ASTM A-216 WCB, ASTM A-36, ASTM A-395 Class 60-40-18, ASTM A-516 Grade 70, ASTM A-747
- Collection:
- Model 8800
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flange Type:
- Raised Face
- Flow Rate:
- 1770 gpm
- Handle Length (in):
- 14 in
- Height:
- 36 in
- Length:
- 15-7/8 in
- Material:
- Cast Carbon Steel, Rubber
- Material Type:
- Viton®
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Body Material:
- Cast Carbon Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- Viton®
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve
- Weight:
- 312 lb