6 in. Magnetic Bit Holder 1 Piece

You last purchased this on
 
DEWALT

6 in. Magnetic Bit Holder 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

6 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #DDW2055
  • Item #863059
  • Manufacturer Part #DW2055
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects fingers & holds screws in place
  • Eliminates wobbling and slipping
  • Self-retracting guide sleeve
  • Independently certified to meet applicable standards
  • Fits up to a #10 size screw
  • 30-day money back guarantee
  • For use in wood or drywall
  • Ideal for driving long screws
  • Requires Certification

Specifications

Application:
Screwdriver Bits
Height:
7-3/4 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Tool Type:
Magnetic Bit Holder
Weight:
0.12 lb