6 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

This product has been replaced by

Multi-Fittings Corporation Spigot x Hub Plastic Adapter
Multi-Fittings Corporation 6 in. Spigot x Hub PVC Adapter
Manufacturer Part #340729
You last purchased this on
 
Multi-Fittings Corporation

6 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #MUL040729
  • Item #84514
  • Manufacturer Part #040729
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation Spigot x Hub Plastic Adapter
Multi-Fittings Corporation 6 in. Spigot x Hub PVC Adapter
Manufacturer Part #340729
Multi-Fittings Corporation

6 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Manufacturer may vary by location
  • Corrosion resistant
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, DWV
Height:
6-69/100 in
IAPMO Listed -:
No
Length:
7-6/25 in
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF Certified:
No
Schedule Class:
SDR 35
Type:
MUL040729
Weight:
0.83 lb