0 items

6 x 2-1/4 in. 26 ga PH1 Grade 3.5 Extension (Less Paint)

SHMPH126KU35

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
2-1/4 in
Gauge
26
Length
10 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday