0 items

6 x 3-1/2 in. Butt Weld SDR 17.6 Plastic Reducer

A2511174

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
End Connection 1
Fusion
End Connection 2
Fusion
End Connections
Fusion
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
3-1/2 in
Fitting Sizes
6 in x 3-1/2 in
Material
Fusiolen® PP-R
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 17.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday