6 in. Hub x Spigot Street SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow
This product has been replaced by
Manufacturer Part #040250
6 in. Hub x Spigot Street SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sewer
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Solvent Weld
- End Connections:
- Spigot x Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 0.838 lb