0 items

Multi-Fittings Corporation 6 x 6 x 4 in. Gasket Reducing SDR 35 PVC Saddle Sewer Tee with Strap

MUL043125

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B181.1, CSA B181.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday