0 items

6 x 6 x 4 in. Slip Schedule 80 PVC Wye

P80SYUP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Environmentally responsible
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Interior walls remain smooth in virtually any service for improved flow
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Lower thermal conductivity
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday