6 in. Hub Straight and DWV Schedule 40 ABS Combination Wye
6 in. Hub Straight and DWV Schedule 40 ABS Combination Wye
Package Quantity Info:
EA: 1 CA: 2 PT: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Meets ASTM standard D2661 and D3311
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, DWV
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- Maximum Temperature:
- 160
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40