0 items

600# Extra Heavy Carbon Steel Weldneck Flange

D600RFWNFXHBT

  • TYPE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck x Weldneck
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
Schedule Class
Extra Heavy
Size
2 in x 2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday