0 items

600 psi WOG Brass Sweat Ball Valve

HIBVS600LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Clean Bagged
No
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi WOG
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday