0 items

Weldneck 600# Carbon Steel Raised Face Flange

G600RFWNFXHB-WE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
600#
Schedule Class
Extra Heavy

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday