0 items

600 WOG Sweat Brass Full Port Ball Valve

FNW401

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Blow-out proof stem
  • Double O-ring Stem Packing
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • Meets NSF-61 Standards
  • Sweat Ends (ANSI B16.18)

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
End Connection 1
Sweat
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday