0 items

60W 2-Light Flushmount Ceiling Light

C214722

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 13" W x 5-1/8" H
  • HomePlace collection
  • Requires two 60W E26 medium bulbs
  • Two light ceiling fixture with Chrome finish and Soft White glass
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
5-13/100 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday