60W 8-Light Vanity Light Bar in Polished Chrome

You last purchased this on
 
NUVO

60W 8-Light Vanity Light Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

60W 8-Light Vanity Light Bar in Polished Chrome

  • Fast #
  • Part #N60299
  • Item #2489953
  • Manufacturer Part #60/299
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Safety Listing: cULus - Damp
  • Dimmable: Lamp Dependent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Wall
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Utility
Material:
Glass, Metal
Number of Lights:
8
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
48 in