0 items

Builder's Choice 66 x 42 in. Bathtub

A3366420

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip resistant floor
  • Universal drain

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
85 gal
Collection
Builder's Choice
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21 in
Drain Location
Universal
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Cast Acrylic
NSF Certified
No
UL Listed
No
Width
41-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday