70 CFM Fan Housing and Light Housing in White 1667H Rough-in Housing Kit
70 CFM Fan Housing and Light Housing in White 1667H Rough-in Housing Kit
Package Quantity Info:
EA: 1 IP: 1 PT: 43-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12.8
- Brand Model Compatibility:
- 1667H Rough-in Housing Kit
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Fan Housing, Light Housing
- Sones:
- 4
- Type:
- B655F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1536 W
- Width:
- 8-1/4 in