0 items

72 in. Galvanized Coated Threaded Carbon Steel Pipe

IGN72

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
72 in
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday