Red 8 ft. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® Red 8 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Red
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Valve Size:
- 5-1/4 in