8 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® 8 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® 8 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #W7280J2S
  • Item #4466075
  • Manufacturer Part #WB67
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Waterous Pacer®
Depth of Trench:
8 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
No
Material:
Stainless Steel
Pressure - Maximum:
150 psig
UL Listed:
No
Valve Size:
5-1/4 in