0 items

8 ft. x 6 x 5-1/4 in. Open Hydrant Less Accessories Red

WWB67LAOLXURED

Depth of Trench

8 ft 6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Red
End Connection 1
Mechanical Joint
UL Listed
Yes
Valve Size
5 1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday