8-Point 18mm Economy Snap-Off Blade Knife

You last purchased this on
 
Warner Manufacturing

8-Point 18mm Economy Snap-Off Blade Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

8-Point 18mm Economy Snap-Off Blade Knife

  • Fast #
  • Part #W102380
  • Item #7252703
  • Manufacturer Part #102380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Locking thumb advance mechanism
  • Use replacement blade 120 & 10805
  • Eight point, 18mm snap-off replacement blades
  • Snap off used edge with blade snapper
  • Easy to change with new blade
  • 8 sharp cutting edges per blade
  • Knife comes with one 8-point blade
  • Requires Certification

Documents


Specifications

Application:
Residential
Bare Tool or Kit:
Bare Tool
Blade Material:
Steel
Blade Thickness (in):
0.708 in
Blade Type:
Utility Knife
Depth:
1/2 in
Handle Material:
Plastic
Height:
2 in
Number Of Points:
8-point
Number of Blades:
1
Number of Tools Included:
1
Origin:
Global
Tool Type:
Snap-off Blade Knife
Weight:
0.05 lb
Width:
18 mm