8 x 8 x 4 in. Gasket x Spigot PVC SDR 35 Sewer Tee Wye
8 x 8 x 4 in. Gasket x Spigot PVC SDR 35 Sewer Tee Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 26-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Engineered For Strength Exceeding Astm Requirements By Over 25%
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Wastewater, Stormwater, Industrial Waste
- CSA Certified:
- CSA B181.2, CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Sewer Wye
- Length:
- 12-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 15
- Product Type:
- Wye
- Schedule Class:
- SDR 35