8 mm x 1-1/2 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 1000)
8 mm x 1-1/2 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 1000)
Frequently Purchased Together
Product Details
- IHWH slot
- Axial load is 13.6 kg
- Self-piercing screws
- Driving speed is 2,500 rpm
Documents
Specifications
- Application:
- Residential, Commercial
- Coating:
- Zinc Plated
- Grade:
- 2
- Head Diameter:
- 0.25
- Head Style:
- Hex
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1000
- Screw Head:
- Hex Head
- Thread Size:
- 8 mm