0 items

Kichler Lighting 8U Series 6-1/2 in. LED 3000 Kelvin Under Cabinet Light in Bronze Textured

KK8U30KD07BZT

Color Finish

(Pricing is for Bronze Textured)

$99.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

AMP
6.5
Ballast Type
Integrated
Bulb Type
LED
Collection
8U Series
Color Finish
Bronze Textured
Color Finish Category
Bronze Tones
Color Temperature
3000
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
1 in
Installation Type
Under Cabinet
Length
6-1/2 in
Lighting Direction
Down Lighting
Lumens
214
Material
Aluminum, Steel
Number Of Hours
50000
UL Listed
No
Volts
108/132V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday