0 items

9-1/8 x 3-13/64 in. Paper Towel in Natural

C51751A1

Length

9-1/8 in

$38.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Green Seal and EcoLogo® certified
  • Multifold
  • Single-ply
  • With 100% recycled fiber

SPECIFICATIONS

Color Finish
Natural
Length
9-1/8 in
Material
Recycled Fiber
Width
3-13/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday