0 items

ABS Backwater Valve

PF429

Valve Size

Starting at $71.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Do not install vertically
  • Easy maintenance and inspection
  • Fits SCH 40 pipe
  • For gravity flow applications only
  • Optional Accessories: 3" Replacement flapper: PFBWVFM; 4" Replacement flapper: PFBWVFP

SPECIFICATIONS

Material
Plastic
Material Type
ABS
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday