0 items

ABS Square Head Clean-Out Plug

I68

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS
NSF Certified
No
Schedule Class
Heavy Duty

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday