38-3/4 x 48 x 77-3/4 in. Alcove Shower Unit in White
FreedomLine 38-3/4 x 48 x 77-3/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 38-3/4 in
- Product Type:
- Accessible Showers
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 48 in