0 items

RomaGrip™ Mechanical Joint Accessory Pack for Ductile Iron Pipe

RRGAP

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe
  • Pack Includes: gland, gasket, t-bolts and nuts

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 1984, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
Brand Model Compatibility
Ductile Iron Pipe
Collection
RomaGrip™
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Type
Accessory Pack

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday