0 items

XP Series Accucrimp PEX Tee

S641XP3PK3B

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-876
Application
Water
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
XP Series
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
Acudel Polymer, Polyphenylsulfone, Polysulfone
Maximum Pressure
44 psi
Maximum Temperature
194
NSF Certified
Yes
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday