0 items

Delta Faucet Grab Bar Handshower Mount in Brilliance Stainless

DU6500SS

Color Finish

(Pricing is for Brilliance® Stainless)

$42.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodates conical hose nuts
  • Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
  • Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
  • Fits 1-1/2" and 1-1/4" round grab bars or Delta Angular Modern Grab bar / Slide bar
  • Mounts hand shower to grab bar
  • Operable by left hand, right hand or closed fist
  • Rotatable hand shower mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Height
5-11/16 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday