0 items

FTG x Male Adapter Clean and Bagged

CBCFMA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
FTG
End Connection 2
Male Adapter
End Connections
FTG x Male Adapter
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday